Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dressing & Finishing Stick

05539507211

Dressing & Finishing Stick
Item #102971236
  • Aluminum Oxide
  • 6" x 1/2" x 1/2"
  • AA220-HV40 Grading
Dressing & Finishing Stick
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide
  • 6" x 1/2" x 1/2"
  • AA220-HV40 Grading
Material Aluminum Oxide
Grit AA220-HV40
Size (text) 6 in x 1/2 in x 1/2 in
Weight 0.115 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison