Skip to content Skip to navigation menu
Dressing & Finishing Stick

05539507231

Dressing & Finishing Stick
Item #102971114
  • Aluminum Oxide
  • 6" x 1" x 1"
  • AA150-IV40 Grading
Dressing & Finishing Stick
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide
  • 6" x 1" x 1"
  • AA150-IV40 Grading
Material Aluminum Oxide
Grit AA150-IV40
Size (text) 6 in x 1 in x 1 in
Weight 0.47 LB
EAN or UPC 55395072316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison