- Aluminum Oxide
- 4" x 1" x 1/4"
- A/O 280 Fine Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Size (text) | 4 in x 1 in x 1/4 in |
| Grit | A/O - 280 Fine |
| Material | Aluminum Oxide Abrasive |
| Weight | 0.119 LB |
| EAN or UPC | 55395072446 |

