- Aluminum Oxide
- 4" x 1" x 1/2"
- A/O 240 Medium Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Size (text) | 4 in x 1 in x 1/2 in |
| Material | Aluminum Oxide Abrasive |
| Grit | A/O - 240 Medium |
| Weight | 0.1 LB |

