Skip to content Skip to navigation menu
Carborundum05539507247

05539507247

Single Grit Sharpening Stone
Item #101780629
  • Aluminum Oxide
  • 4" x 1" x 1/2"
  • A/O 280 Fine Abrasive/Grit Size
Carborundum05539507247
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide
  • 4" x 1" x 1/2"
  • A/O 280 Fine Abrasive/Grit Size

applications

  • Removes burrs on workpieces
  • Produces sharp edges on cutting tools and knives

features

  • Vitrified bond
Material Aluminum Oxide Abrasive
Grit A/O - 280 Fine
Size (text) 4 in x 1 in x 1/2 in
Weight 0.204 LB
EAN or UPC 55395072477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison