- Aluminum Oxide
- 5" x 2" x 5/8"
- A/O 240 Medium Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Size (text) | 5 in x 2 in x 5/8 in |
| Material | Aluminum Oxide Abrasive |
| Grit | A/O - 240 Medium |
| Weight | 0.2 LB |

