- Aluminum Oxide
- 8" x 2" x 1"
- A/O 240 Medium Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Material | Aluminum Oxide Abrasive |
| Size (text) | 8 in x 2 in x 1 in |
| Grit | A/O - 240 Medium |
| Weight | 1.5 LB |
| EAN or UPC | 55395072545 |

