- Aluminum Oxide Abrasive
- 4" x 1 3/4" x 5/8"
- A/O 100/280 Grit
| Grit | A/O 100/280 |
| Size (text) | 4 in x 1 3/4 in x 5/8 in |
| Material | Aluminum Oxide Abrasive |
| Weight | 0.5 LB |
| Grit | A/O 100/280 |
| Size (text) | 4 in x 1 3/4 in x 5/8 in |
| Material | Aluminum Oxide Abrasive |
| Weight | 0.5 LB |