- Silicone Carbide/Aluminum Oxide Abrasive
- 6" x 2" x 1"
- S/C 150/ A/O 280 Grit
| Grit | S/C 150/ A/O 280 |
| Size (text) | 6 in x 2 in x 1 in |
| Material | Silicone Carbide/Aluminum Oxide Abrasive |
| Weight | 1.0 LB |
| EAN or UPC | 55395072637 |
| Grit | S/C 150/ A/O 280 |
| Size (text) | 6 in x 2 in x 1 in |
| Material | Silicone Carbide/Aluminum Oxide Abrasive |
| Weight | 1.0 LB |
| EAN or UPC | 55395072637 |