- Aluminum Oxide Abrasive
- 4 1/2" x 1 3/4" x 3/8" x 1/8"
- A/O 100 Coarse Grit
| Size (text) | 4 1/2 in x 1 3/4 in x 3/8 in x 1/8 in |
| Grit | A/O - 100 Coarse |
| Material | Aluminum Oxide Abrasive |
| Weight | 0.13 LB |
| Size (text) | 4 1/2 in x 1 3/4 in x 3/8 in x 1/8 in |
| Grit | A/O - 100 Coarse |
| Material | Aluminum Oxide Abrasive |
| Weight | 0.13 LB |