- Aluminum Oxide Abrasive
- 4 1/2" x 1 3/4" x 1/2" x 3/16"
- A/O 240 Medium Grit
| Grit | A/O - 240 Medium |
| Material | Aluminum Oxide Abrasive |
| Size (text) | 4 1/2 in x 1 3/4 in x 1/2 in x 3/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 55395073184 |
| Grit | A/O - 240 Medium |
| Material | Aluminum Oxide Abrasive |
| Size (text) | 4 1/2 in x 1 3/4 in x 1/2 in x 3/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 55395073184 |