- Silicone Carbide Abrasive
- 3 1/2" x 3/4" x 1/2"
- S/C 150 Medium Grit
| Size (text) | 3 1/2 in x 3/4 in x 1/2 in |
| Material | Silicone Carbide Abrasive |
| Grit | S/C - 150 Medium |
| Weight | 0.13 LB |
| Size (text) | 3 1/2 in x 3/4 in x 1/2 in |
| Material | Silicone Carbide Abrasive |
| Grit | S/C - 150 Medium |
| Weight | 0.13 LB |