- 6" x 1" x 5/8"
- Aluminum Oxide for Steel/Metal
applications
- Use when grinding with a hand-held machine
- Grinding steel, steel alloys and cast iron
features
- Performance aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
| Type | Bonded |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Grit | GA16-P5BF5 |
| Center Hole | 5/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395073467 |

