- 7" x 1/8" x D.M. Cut-Off Wheel
- Silicone Carbide for Masonry/Concrete
- C30-T Grading
applications
- Use on hand-held portable machines to cut concrete, stone and masonry
features
- Silicon carbide abrasive
- Resin bond
- High strength, reinforced construction
| Dia. | 7 in |
| Center Hole | D.M. |
| Type | 01 |
| Disc Size | 7 x 1/8 x D.M. |
| Material | Silicone Carbide for Masonry/Concrete |
| Type of Construction | Bonded |
| Grading | C30-T |
| Grit | C30-T |
| Weight | 0.01 LB |

