- 4 1/2" x 1/4" x 5/8"-11
- Aluminum Oxide for Aluminum
applications
- Ideal for grinding aluminum weld beads and fabricated parts
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
- Value priced
| Width | 1 in |
| Grit | A46 |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Dia. | 4 in |
| Center Hole | 5/8-11 in |
| Type | Bonded |
| Shank Diameter | N/A |
| Weight | 0.46 LB |
| EAN or UPC | 55395081585 |

