- General Purpose
- 6" x 1" x 1"
- S/C Grit
| Material | General Purpose |
| Grit | S/C |
| Size (text) | 6 in x 1 in x 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 55395090211 |
| Material | General Purpose |
| Grit | S/C |
| Size (text) | 6 in x 1 in x 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 55395090211 |