- Silicone Carbide Abrasive
- 8" x 2" x 1"
- SIC20 Grit
| Grit | SIC20 |
| Size (text) | 8 in x 2 in x 1 in |
| Material | Silicone Carbide Abrasive |
| Weight | 1.0 LB |
| Grit | SIC20 |
| Size (text) | 8 in x 2 in x 1 in |
| Material | Silicone Carbide Abrasive |
| Weight | 1.0 LB |