- Silicone Carbide Abrasive
- 3" x 7/8" x 3/8"
- S/C 240 Grit
features
- Silicon carbide abrasive
- Craftsman's stones
| Material | Silicone Carbide Abrasive |
| Size (text) | 3 in x 7/8 in x 3/8 in |
| Grit | S/C 240 |
| Weight | 1.1 LB |
| EAN or UPC | 55395090402 |
| Material | Silicone Carbide Abrasive |
| Size (text) | 3 in x 7/8 in x 3/8 in |
| Grit | S/C 240 |
| Weight | 1.1 LB |
| EAN or UPC | 55395090402 |