- Silicone Carbide
- 6" x 1/2"
- S/C 150 Medium Abrasive/Grit Size
applications
- Ideal for deburring, lapping or honing cutting tools
- Primarily used in off-hand operations, such as removing tool marks, polishing workpieces, molds and dies
features
- Vitrified bond
| Grit | S/C - 150 Medium |
| Material | Silicone Carbide Abrasive |
| Size (text) | 6 in x 1/2 in |
| Weight | 0.3 LB |

