- Natural 400/600
- 8" x 2" x 3/4"
- Natural 400/600 Grit
| Size (text) | 8 in x 2 in x 3/4 in |
| Grit | Natural 400/600 |
| Material | Soft Arkansas Natural Abrasive |
| Weight | 1.0 LB |
| Size (text) | 8 in x 2 in x 3/4 in |
| Grit | Natural 400/600 |
| Material | Soft Arkansas Natural Abrasive |
| Weight | 1.0 LB |