- Silicone Carbide
- 10" x 1 1/4" 3/4"
- S/C 280 Fine Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Material | Silicone Carbide Abrasive |
| Size (text) | 10 in x 1 1/4 in x 3/4 in |
| Grit | S/C - 280 Fine |
| Weight | 0.4 LB |

