- Silicone Carbide
- 6" x 2" x 1"
- S/C 100 Coarse Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Grit | S/C - 100 Coarse |
| Size (text) | 6 in x 2 in x 1 in |
| Material | Silicone Carbide Abrasive |
| Weight | 0.971 LB |

