- Silicone Carbide
- 4" x 1" x 1/2"
- S/C 280 Fine Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Material | Silicone Carbide Abrasive |
| Size (text) | 4 in x 1 in x 1/2 in |
| Grit | S/C - 280 Fine |
| Weight | 1.1 LB |

