- Silicone Carbide
- 2 1/2" x 1 1/2" x 1/2"
- S/C 150 Medium Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Grit | S/C - 150 Medium |
| Size (text) | 2 1/2 in x 1 1/2 in x 1/2 in |
| Material | Silicone Carbide Abrasive |
| Weight | 0.1 LB |

