- Silicone Carbide Abrasive
- 12" x 2 1/2" x 1 1/2"
- S/C 100/280 Grit
| Material | Silicone Carbide Abrasive |
| Grit | S/C 100/280 |
| Size (text) | 12 in x 2 1/2 in x 1 1/2 in |
| Weight | 2.2 LB |
| Material | Silicone Carbide Abrasive |
| Grit | S/C 100/280 |
| Size (text) | 12 in x 2 1/2 in x 1 1/2 in |
| Weight | 2.2 LB |