- 4 3/4" x 2" x 5/8"-11
- Zirconia Alumina for Metal/Steel
applications
- Grinding steel, steel alloys and cast iron
- Cleaning metal before welding, grinding off fins and parting lines
- Smoothing surfaces on castings and before painting or plating
features
- High performance resin bond
- Premium zirconia alumina abrasive blend
| Dia. | 4.75 in |
| Type | Bonded |
| Material | Zirconia Alumina |
| Grit | 2ZA16-PB64 |
| Center Hole | 5/8-11 in |
| Weight | 4.04 LB |
| EAN or UPC | 55395091553 |

