- 4 3/4" x 2" x 5/8"-11
- Silicon Carbide for Concrete/Masonry
applications
- Ideal for grinding and cleaning concrete, masonry and stone
features
- Silicon carbide abrasive
- Performance resin bond
| Material | Silicone Carbide |
| Grit | C16-QB5 |
| Type | Bonded |
| Dia. | 4.75 in |
| Center Hole | 5/8-11 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395091584 |

