- 6 x 1 x 5/8 Zirconia Alumina for Steel/Metal
applications
- Use when grinding with a hand-held machine
- Grinding steel, steel alloys and cast iron
features
- Premium zirconia alumina abrasive
- High performance resin bond
- High strength, reinforced construction
| Type | Bonded |
| Material | Zirconia Alumina |
| Grit | 2ZA14-RBF64 |
| Center Hole | 5/8 in |
| Dia. | 6 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395091690 |

