- 12" x 1/8" x 20 mm Cut-Off Wheel
- Aluminum Oxide
- A24 Metal Grading
applications
- For use on high speed gas and electric saws to cut metal or steel
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
| Center Hole | 20 mm |
| Dia. | 12 in |
| Disc Size | 12 x 1/8 x 20 mm |
| Grading | A24 Metal |
| Type of Construction | Bonded |
| Grit | A24 Metal |
| Material | Aluminum Oxide |
| Type | Bonded |
| Weight | 0.01 LB |

