- 14" x 1/8" x 20 mm Cut-Off Wheel
- Silicone Carbide
- C24 Concrete Grading
applications
- For use on high speed gas and electric saws to cut concrete or masonry
features
- Silicon carbide abrasive
- Resin bond
- High strength, reinforced construction
| Type | Bonded |
| Center Hole | 20 mm |
| Grit | C24 Concrete |
| Material | Silicone Carbide |
| Grading | C24 Concrete |
| Type of Construction | Bonded |
| Dia. | 14 in |
| Disc Size | 14 x 1/8 x 20 mm |
| Weight | 0.01 LB |

