- 7" x 0.035" x 1 1/4" Cut-Off Wheel
- Aluminum Oxide
- BA60-OBFTK Grading
applications
- Used primarily for cutting off high speed steel drill bits and end mills
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- Decimal thickness
- Side reinforced, rough sides
| Disc Size | 7 x .035 x 1 1/4 |
| Dia. | 7 in |
| Material | Aluminum Oxide |
| Grading | BA60-OBFTK |
| Type | Bonded |
| Center Hole | 1 1/4 in |
| Type of Construction | Bonded |
| Grit | BA60-OBFTK |
| Weight | 0.105 LB |
| EAN or UPC | 55395091966 |

