- 8" x 1/8" x 5/8" Cut-Off Wheel
- Aluminum Oxide
- A30-RBFW Grading
applications
- Use on hand-held, portable, circular saws to cut steel and all types of metals
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
| Disc Size | 8 x 1/8 x 5/8 |
| Type of Construction | Bonded |
| Material | Aluminum Oxide |
| Center Hole | 5/8 in |
| Grit | A30-RBFW |
| Dia. | 8 in |
| Type | Bonded |
| Grading | A30-RBFW |
| Weight | 0.01 LB |
| EAN or UPC | 55395092208 |

