- 8" x 3/32" x D.M. Cut-Off Wheel
- Aluminum Oxide
- A24-T Grading
applications
- Use on hand-held, portable, circular saws to cut steel and all types of metals
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
| Dia. | 8 in |
| Center Hole | D.M. |
| Grit | A24-T |
| Type of Construction | Bonded |
| Material | Aluminum Oxide |
| Type | Bonded |
| Grading | A24-T |
| Disc Size | 8 x 3/32 x D.M. |
| Weight | 0.01 LB |
| EAN or UPC | 55395092352 |

