- 7" x 3/32" x 5/8" Cut-Off Wheel
- Silicone Carbide
- C36-TBFW Grading
applications
- Use on hand-held portable machines to cut concrete, stone and masonry
features
- Silicon carbide abrasive
- Resin bond
- High strength, reinforced construction
| Material | Silicone Carbide |
| Dia. | 7 in |
| Grit | C36-TBFW |
| Center Hole | 5/8 in |
| Disc Size | 7 x 3/32 x 5/8 |
| Grading | C36-TBFW |
| Type | 01 |
| Type of Construction | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395092413 |

