- 4" x 0.035" x 1/2" Cut-Off Wheel
- Aluminum Oxide
- A60-OBFTK Grading
applications
- Cutting off ferrous metals, alloy steels and cast iron
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- BFTK - side reinforced
- BFW - full diameter side reinforcing
| Grading | A60-OBFTK |
| Type of Construction | Bonded |
| Grit | A60-OBFTK |
| Disc Size | 4 x .035 x 1/2 |
| Center Hole | 1/2 in |
| Material | Aluminum Oxide |
| Type | Bonded |
| Dia. | 4 in |
| Weight | 0.01 LB |

