- 7 x 1/4 x 7/8 Flexible Cotton Fibre Wheels for Blending/Polishing
applications
- For light grinding, deburring and polishing ferrous materials
- FL for polishing
- TL for light stock removal and blending
features
- Unique combination of cotton fibers, abrasive and flexible bond material
- Superior balance
| Type | Bonded |
| Material | Aluminum Oxide |
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Type of Construction | Bonded |
| Grit | A36-FL |
| Shank Diameter | N/A |
| Width | 1 in |
| Weight | 0.01 LB |

