- Wheel Shape A34
- Gold 60P Grading
- 1 1/2" x 3/8"
- 1/4" Shank
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Wheel Shape | A34 |
| Wheel Size (text) | 1 1/2 in x 3/8 in |
| Weight | 0.25 LB |
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Wheel Shape | A34 |
| Wheel Size (text) | 1 1/2 in x 3/8 in |
| Weight | 0.25 LB |