- Wheel Shape A13
- Gold 60P Grading
- 1 1/8" x 1 1/8"
- 1/4" Shank
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | A13 |
| Wheel Size (text) | 1 1/8 in x 1 1/8 in |
| Grading | Gold 60P |
| Weight | 0.25 LB |
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | A13 |
| Wheel Size (text) | 1 1/8 in x 1 1/8 in |
| Grading | Gold 60P |
| Weight | 0.25 LB |