- 8 x 1/2 x 1-1/4 AA Aluminum Oxide for Medium to Grind Steels
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
- Use V40P bond on wide contact areas where heat is an issue
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Type | Bonded |
| Material | Aluminum Oxide |
| Center Hole | 1 1/4 in |
| Dia. | 8 in |
| Grit | AA46-IV40 |
| Weight | 0.01 LB |
| EAN or UPC | 55395098408 |

