- 10 x 1 x 1-1/4 Silicon Carbide for Carbide/Non-Ferrous Metals
applications
- Sharpening carbide tipped cutting tools
features
- Silicon carbide abrasive
- Dark green
- Vitrified bond
includes
- Bushings included
| Center Hole | 1 1/4 in |
| Material | Silicone Carbide |
| Dia. | 10 in |
| Grit | 120-I |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395099115 |

