- 6 x 1 x 1 Silicon Carbide for Carbide/non-Ferrous Metals
applications
- Sharpening carbide tipped cutting tools
features
- Silicon carbide abrasive
- Dark green
- Vitrified bond
includes
- Bushings included
| Type | Bonded |
| Center Hole | 1 in |
| Dia. | 6 in |
| Material | Silicone Carbide |
| Grit | 60-I |
| Weight | 1.83 LB |
| EAN or UPC | 55395099269 |

