- 12 x 2 x 1-1/2 Aluminum Oxide for Metal/Steel
applications
- Removing burrs on steel parts
- Sharpening high speed steel cutting tools
features
- Aluminum oxide abrasive
- Gray
- Vitrified bond
includes
- Bushings included
| Type | Bonded |
| Dia. | 12 in |
| Material | Aluminum Oxide |
| Center Hole | 1 1/2 in |
| Grit | 36-M |
| Weight | 20.65 LB |
| EAN or UPC | 55395099382 |

