- 8 x 1 x 1 Aluminum Oxide for Metal/Steel
applications
- Removing burrs on steel parts
- Sharpening high speed steel cutting tools
features
- Vitrified bond
- Aluminum oxide abrasive
- Gray
includes
- Bushings included
| Dia. | 8 in |
| Material | Aluminum Oxide |
| Center Hole | 1 in |
| Grit | 24-P |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395099603 |

