- 8 x 3/4 x 1 Aluminum Oxide for Metal/Steel
applications
- Removing burrs on steel parts
- Sharpening high speed steel cutting tools
features
- Aluminum oxide abrasive
- Gray
- Vitrified bond
includes
- Bushings included
| Type | Bonded |
| Grit | 60-M |
| Center Hole | 1 in |
| Material | Aluminum Oxide |
| Dia. | 7 in |
| Weight | 0.01 LB |

