- 3" x 18" Aluminum Oxide Resin Cloth Open Belt
applications
- Operation on portable sanders to sand metal and all species of wood
features
- P-graded aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- Open coat
- Butt tape joint
| Grit | 36 |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Backing | XC 0876 O |
| Length | 18 in |
| Weight | 0.1 LB |

