- 1" x 42" Aluminum Oxide Resin Cloth Belt
applications
- Sanders requiring a belt specification that does not generate heat, but is capable of sanding a variety of materials
- Metal removal
features
- Aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- Butt tape joint
| Length | 42 in |
| Grit | 40 |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Backing | XC 0877 O |
| Weight | 0.05 LB |
| EAN or UPC | 55395101092 |
-
Pre-Packed Quantities


