- 6" x 48" Aluminum Oxide Resin Cloth Belt
applications
- Ideal for all species of wood
features
- P-graded aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- Open coat
- Butt tape joint
| Backing | XC 0876 |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Length | 48 in |
| Grit | 80 |
| Weight | 0.1 LB |

