- 6" x 48" Aluminum Oxide Resin Cloth Belt
applications
- Sanders requiring a belt specification that does not generate heat, but is capable of sanding a variety of materials
- Metal removal
features
- Aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- Butt tape joint
| Material | Aluminum Oxide |
| Length | 48 in |
| Type of Abrasive | Coated |
| Grit | 50 |
| Backing | XC 0877 O |
| Weight | 0.15 LB |
| EAN or UPC | 55395101542 |
-
Pre-Packed Quantities


