- 2" x 50 yd
- P60 Grading
- Ideal for Cleaning and Deburring Metal Surfaces
- May Be Used Dry or w/Oil
applications
- Cleaning and deburring metal surfaces
- May be used dry or with oil
features
- P-graded, brown aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
- Dispenser boxed
| Grit | P60 |
| Backing | XC 0851 |
| Length | 50 yd |
| Type | Economy |
| Width | 2 in |
| Material | Aluminum Oxide Resin Cloth |
| Weight | 5.0 LB |
| EAN or UPC | 55395103409 |

