- 6" x 0" Individual Silicon Carbide Dri-Lube Paper Open Disc
applications
- Hand and machine sanding metal primer coats and between finish coats
- Sanding whitewood between wash, sealer and lacquer coats
- Use disc cement to apply these discs
features
- Silicon carbide abrasive
- Heavy B-weight paper
- Stearate oversize
| Dia. | 6 in |
| Adhesive Backing | B 0410 DO |
| Grit | 150 |
| Material | Silicone Carbide |
| Center Hole | N/A |
| Type | Coated |
| Weight | 0.01 LB |
| EAN or UPC | 55395104840 |

